IPS Butt Fusion Straight DR 17 HDPE Flange Adapter
PEI17FLA

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM D-2513, ASTM D-3350
Clean Bagged No
End Connection 1 IPS
End Connection 2 IPS
End Connections IPS
FM Approved No
Fitting Size 1 2 in
Fitting Size 2 2 in
Fitting Sizes 2 in
Fitting Type Straight
IAPMO Listed No
Material Plastic
Material Type HDPE
NSF Certified Yes
NSF Specifications NSF 61
Pressure Class 100#
Schedule Class DR 17