Brizo Traditional® Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
DT60810

DESCRIPTION

  • Diverter trim
  • 2 individual positions, 1 shared position
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
CSA Certified Yes
Collection Traditional®
Depth 3-81/100 in
Faucet Height 4-7/10 in
Faucet Valve Type Tub & Shower Diverter Valve
Handle Material Zinc
Handle Type Lever
Height 2 in
IAPMO Listed Yes
Installation Type Wall Mount
Maximum Height 5-3/100 in
Number of Handles Single Handle
Side Spray No
Sink Installation Type Wall Mount
Sink Material Zinc
Trim Only Yes
Type Faucet
Valve Trim Type Transfer & Diverter
Valve Type Tub & Shower Diverter Valve
WaterSense Labeled No
Weight 3.5
Width 4-7/10 in