Kohler Memoirs® Volume Control Valve Trim with Single Lever Handle in Polished Chrome
KT10423-4S

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1
Collection Memoirs®
Faucet Height 4-1/2 in
Faucet Valve Type Tub & Shower Volume Control Valve
Flow Rate 2.5 gpm
Handle Type Ergonomic
Height 4-1/2 in
IAPMO Listed No
Installation Type Wall Mount
Number of Handles Single Handle
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Valve Type Tub & Shower Volume Control Valve
Width 6 in