Kohler Margaux® Volume Control Valve Trim with Single Cross Handle
KT16241-3

DESCRIPTION

  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Trim requires valve to complete

Color/Finish

Starting at

$110.34 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
ASSE Standards ASSE 1016
Application Residential
CARB OTC LEED Compliant No
CSA Certified CSA B125.1
Collection Margaux®
Color Finish Polished Chrome
Color Finish Category Chromes
End Connection 1 MHT
End Connection 2 Male Hose Thread
End Connections MHT
Faucet Connection Male Hose Thread
Faucet Connection Size 1/2 in
Faucet Height 4-1/2 in
Faucet Valve Type Tub & Shower Volume Control Valve
Fitting Size 1 3/4 in
Fitting Sizes 3/4 in
Handle Type Cross
Height 4-1/2 in
IAPMO Listed No
Installation Type Wall Mount
Length 3-11/16 in
Material Brass
Number of Handles Single Handle
Shower Arm Reach 3-11/16 in
Sink Installation Type Wall Mount
Sink Material Brass
Spout Reach 3-11/16 in
Trim Only Yes
Tub Spout Reach 3-11/16 in
Valve Type Tub & Shower Volume Control Valve
Width 4-1/2 in