Kohler Margaux® Transfer Valve Trim with Single Cross Handle
KT16242-3

DESCRIPTION

  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Trim requires valve to complete

Color/Finish

Starting at

$137.07 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
CARB OTC LEED Compliant No
CSA Certified CSA B125.1
Collection Margaux®
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Height 4-1/2 in
Faucet Valve Type Tub & Shower Transfer Valve
Flow Rate 2.2 gpm
Handle Type Cross
Height 4-1/2 in
IAPMO Listed No
Length 3-11/16 in
Number of Handles Single Handle
Shower Arm Reach 3-11/16 in
Trim Only Yes
Type Diverter
Valve Size 3/4 in
Valve Type Tub & Shower Transfer Valve
Width 4-1/2 in