Viega 1/2 in. PEX Crimp Hand Tool
V4170

DESCRIPTION

  • Soft-touch hand tool
  • Color coded handles
  • Tool can be calibrated for extended service life

Fits Pipe Size:

Select
QUANTITY
1
SPECIFICATIONS
Application Commercial, Residential
FM Approved No
Fits Pipe Size 1/2 in
GSA Approved No
IAPMO Listed No
Jaw Capacity in 1/2 in
NSF Certified No
Origin Domestic
Power Source Manual
Tool Type Crimper
UL Listed No