FNW 3/4 in. Zinc Hex Head Cap Screw (Pack of 2)
FNWCSG2Z342PK

DESCRIPTION

  • Dimensions to ASME B18.2.1
  • Made in China

Length:

Select

Starting at

$13.40 per PACK
QUANTITY
1
SPECIFICATIONS
Color Finish Zinc
Diameter 3/4 in
Grade 2
Length 3-1/2 in
Material Zinc
Package Quantity Pack of 2
Screw Head Hex Head
Thread Handing Right