Kohler Margaux® 3-1/2 in. Drawer Pull in Polished Chrome
K16263

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Installation hardware and template included

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Margaux®
Handle Type Pull
Style Traditional
Width 1-1/2 in