Kohler Memoirs® 5/8 in. Knob in Polished Chrome
K522

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Memoirs®
Handle Type Knob
Height 7/8 in
Style Contemporary
Width 1-1/4 in