Kohler Memoirs® Trip Lever in Polished Chrome
K502

DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Memoirs® one-piece toilets
  • Coordinates with other products in the Memoirs® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Adjustable No
BAA Compliant No
Brand Model Compatibility Memoirs One-Piece Toilets
CSA Certified CSA B125.1
Collection Memoirs®
Handle Type Trip Lever
IAPMO Listed No
Installation Type Wall Mount
WaterSense Labeled No
Width 1-3/16 in