Oxygenics Evolution 2.5 gpm Hand Shower
E92927

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
CEC Compliant Not for Sale in CA
Collection Evolution
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
Faucet Material Metal
Flow Rate 2.5 gpm
Hand Shower Flow Rate 2.5
IAPMO Listed No
Material Plastic, Stainless Steel
NSF Certified No
Trim Only No
Type Hand Shower
WaterSense Labeled No