Powerseal Pipeline Products 12 in. Stainless Steel Single Panel Repair Clamp
P3121C120AASB3

DESCRIPTION

Fits Pipe Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 8 in
Length 12 in
Material Stainless Steel
NSF Certified No
UL Listed No