Aquatherm Greenpipe® 1 in. FIP Stainless Steel Transition Coupling
A112111

DESCRIPTION

  • PP-R to Metal Transition
  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages
SIZESKU
1 in A1121114
1-1/4 in A1121116
1-1/2 in A1121118
SPECIFICATIONS
ASTM Specifications ASTM F-2389
CSA Certified CSA B137.11
Collection Greenpipe®
End Connection 2 FIP
End Connections FIP
Fitting Size 2 1 in
Fitting Type Straight
NSF Certified Yes
NSF Specifications NSF 14, NSF 51, NSF 61