John Guest USA Speedfit® 1/4 in. OD Tube Union Straight Polypropylene 90 Degree Single Elbow
JPP03WP

DESCRIPTION

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free
SIZESKU
1/4 in JPP0308WP
3/8 in JPP0312WP
SPECIFICATIONS
ASTM Specifications No
Application Water
CSA Certified No
Clean Bagged No
Collection Speedfit®
End Connection 2 OD Tube
End Connections OD Tube
FM Approved No
Fitting Size 2 1/4 in
Fitting Type Straight
ISO Specifications ISO 9001
Maximum Pressure 150 psi
NSF Certified Yes
NSF Specifications NSF 51, NSF 61
Package Quantity 1