John Guest USA Speedfit® 1/2 x 3/8 in. OD Tube Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal
JPP20W

DESCRIPTION

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free
SIZESKU
3/8 in x 1/4 in JPP201208W
1/2 in x 3/8 in JPP201612W
SPECIFICATIONS
ANSI Specifications ANSI 14
ASTM Specifications ASTM F-876, ASTM F-877
Application Water
CSA Certified CSA B137.5
Clean Bagged No
Collection Speedfit®
End Connection 2 OD Tube
End Connections OD Tube
FM Approved No
Fitting Size 2 3/8 in
Fitting Type Reducing
IAPMO Listed Yes
ISO Specifications ISO 9001
Maximum Pressure 150 psi
Maximum Temperature 33
NSF Certified Yes
NSF Specifications NSF 14, NSF 51, NSF 61