Xirtec® 1-1/4 in. Socket x Slip Straight Schedule 80 PVC Coupling
P80SC

DESCRIPTION

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
SIZESKU
10 in P80SC10
12 in P80SC12
1/4 in P80SCB
1/2 in P80SCD
3/4 in P80SCF
1 in P80SCG
1-1/4 in P80SCH
1-1/2 in P80SCJ
2 in P80SCK
2-1/2 in P80SCL
3 in P80SCM
4 in P80SCP
6 in P80SCU
8 in P80SCX
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61
ASTM Specifications ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application Pressure
Clean Bagged No
Collection Xirtec®
End Connection 2 Socket
End Connections Socket
FM Approved No
Fitting Size 2 1-1/4 in
Fitting Type Straight
Maximum Pressure 312 psi
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Type P80SCH