PROFLO® Norris Undermount Bathroom Sink in White
PF1812U

DESCRIPTION

  • Vitreous china with front overflow
  • Rectangle undercounter lavatory
  • Mounting clips included
  • Internal basin depth: 6-5/16"
  • Basin depth to overflow: 5-1/4"
  • Can be mounted for ADA installation

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.19.2M
CSA Certified CSA B45
Collection Norris
Drain Location Rear Center
Drain Opening 1-15/16 in
IAPMO Listed Yes
Number Of Bowls 1
Number of Holes No Hole
Shape Rectangular
Sink Bowl Size 18 in x 12 in x 6-1/2 in
Sink Installation Type Undermount
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Type PF1812UWH
Vessel Only - FEI Yes