Crane Resistoflex Company Insert 150# Reducing PVDF Tee
RRT400K200ZN

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
FM Approved No
Fitting Size 1 2 in
Fitting Size 2 2 in
Fitting Size 3 1-1/2 in
Fitting Sizes 2 in x 2 in x 1-1/2 in
Fitting Type Reducing
Material Plastic
Material Type PVDF
NSF Certified No
Pressure Class 150#