Crane Resistoflex Company 150# Reducing PVDF Tee
RRTR00K2ZZZN10

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
FM Approved No
Fitting Size 1 1-1/2 in
Fitting Size 2 1-1/2 in
Fitting Size 3 1 in
Fitting Sizes 1-1/2 in x 1-1/2 in x 1 in
Fitting Type Reducing
Material Plastic
Material Type PVDF
NSF Certified No
Pressure Class 150#