ROHL® Italian Country Bath Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter)
RA1410XM

DESCRIPTION

  • Brass construction
  • Must order RCT-1 rough valve to complete
  • See page XXX for rough info
  • Single lever control
  • Trim for concealed pressure balance rough valve without diverter

Color/Finish

Starting at

$286.56 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Italian Country Bath
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Height 6-1/4 in
Faucet Valve Type Tub & Shower Pressure Balancing Valve
Height 6-1/4 in
IAPMO Listed No
Material Brass
NSF Certified No
Number of Handles Single Handle
Sink Material Brass
Valve Type Tub & Shower Pressure Balancing Valve
WaterSense Labeled No
Width 6-1/4 in