American Standard Avery™ Single Handle Pull Down Kitchen Faucet in Polished Chrome
A4901380

DESCRIPTION

  • Selectronic® Hands-Free Technology: Turn the water flow on and off with an easy wave of the hand or switch to manual operation by closing the sliding door of the sensor
  • Re-Trax™ spray head retraction system: Spray hose technology system to ensure smooth pull-out, operation, and precise retraction of spray head
  • Pull-Down spray head with two spray patterns – regular stream and powerful spray, plus pause functionality
  • Spout swivels 360 degrees for an ample range of motion around the sink
  • High-arch gooseneck spout for convenient filling of large pots
  • Durable tarnish-, scratch- and corrosion-resistant finishes through utilization of aerospace technology – guaranteed to last a lifetime
  • Ceramic Disc Valve Cartridge: Provides precise temperature and flow control with a lifetime of drip-free performance and effortless handle operation.
  • Durable brass and metal construction
  • Integrated 38” long braided stainless steel supply lines

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Battery Size AA
Battery Type Alkaline
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Quarter Turn Ceramic Disc
Center Size 3/8 in
Collection Avery™
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 18 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Pull-down
Faucet Valve Type Quarter Turn Ceramic Disc
Flow Rate 1.5 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 18 in
IAPMO Listed No
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61-9
Number of Handles Single Handle
Number of Holes 1 Hole
Power Source Battery
Side Spray No
Spout Reach 10-11/16 in
Spout Swivel 360°
Spout Type High Arc
Trim Only No
WaterSense Labeled Yes
Width 10-11/16 in