Brizo Artesso™ 1.8 gpm 3 or 4-Hole Kitchen Faucet with Double Lever Handle and Sidespray
D62525LF

DESCRIPTION

  • 3-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridges
  • Includes matching side sprayer
  • Optiol decorative center hole cover available RP69066
  • Solid brass one-piece waterway
  • Spout swivels 360º

Color/Finish

Starting at

$732.06 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Commercial, Residential
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Ceramic Disc
Center Size 8 in
Collection Artesso™
Color Finish Stainless
Color Finish Category Stainless Steel
Depth 9-63/100 in
End Connection 1 Universal
End Connection 2 Universal
End Connections Universal
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Height 0 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 13-17/50 in
Kitchen Faucet Type Bridge, Two Handle
Lead Law Compliant Yes
Material Brass
Maximum Height 13-17/50 in
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Side Spray Yes
Spout Height 13-33/100 in
Spout Reach 8-59/100 in
Spout Swivel 360°
Spout Type Standard
Trim Only No
Type Faucet
Weight 8.5