Danze Parma™ 2.5 gpm 1-Hole Dual Kitchen Dual Clean-Out in Stainless Steel
DD423058

DESCRIPTION

  • Spout height: 15"
  • Spout reach: 9"
  • Three hole installation
  • 1/2" - 14 NPS connection
  • Operates hands free or manually with single control handle
  • 3/8" compression
  • Includes matching spray
  • Hands free mode powered AC or DC
  • Stainless steel

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI 372
Application Residential
CEC Compliant Not for Sale in CA
CSA Certified CSA B125.1
Center Size 8 in
Collection Parma™
Faucet Connection NPS
Faucet Connection Size 1/2 in
Faucet Height 0 in
Faucet Material Brass
Flow Rate 2.5 gpm
GSA Approved No
Handle Type Lever
IAPMO Listed No
Kitchen Faucet Type Single Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Spout Reach 9 in
Spout Type High Arc
Trim Only No