Kohler ArcherĀ® Two Handle Roman Tub Faucet in Polished Chrome Trim Only
KT45849-4

DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High-arch non-diverter spout
  • Trim only: Requires Kohler® K-300-K, Kohler® K-300-KR or Kohler® K-301-K high-flow ceramic disc valves (sold separately)
  • Coordinates with other products in the Archer® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1
Collection Archer®
Faucet Height 12-1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Flow Rate 15 gpm
Handle Type Lever
Height 12-1/2 in
IAPMO Listed No
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 7-3/16 in
Spout Type High Arc, Non-Diverter
Trim Only Yes
Tub Spout Reach 7-3/16 in
Tub Spout Type Non-diverter
Type KT45849-4-CP
WaterSense Labeled No
Width 8 in