Moen Darcy™ Two Handle Centerset Bathroom Sink Faucet in Spot Resist Brushed Nickel
M84550

DESCRIPTION

  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.
  • Finish resists fingerprints and water spots for a cleaner looking bath
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 61
Application Commercial
Bathroom Faucet Type Centerset
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 4 in
Collection Darcy™
Deck Plate Included No
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Centerset
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
Green WaterSense, Yes
Handle Type Lever
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 4-29/32 in
Trim Only No
WaterSense Labeled Yes