Mirabelle® St. Augustine 2.5 gpm Single Lever Handle Trim Shower
MIRSA8020E

DESCRIPTION

  • Pressure balanced

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1M
Application Residential
CEC Compliant Not for Sale in CA
Collection St. Augustine
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Material Brass
Faucet Mount Wall Mount
Flow Rate 2.0 gpm
Green WaterSense, Yes
Handle Type Lever
Material Brass
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Showerhead Flow Rate 2.0
Showerhead Function Single
Trim Only Yes
WaterSense Labeled Yes