Newport Brass Fairfield 2-Hole Bridge Kitchen Faucet with Double Cross Handle in Polished Chrome
N9451

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Quarter Turn Ceramic Disc, Washerless
Center Size 8 in - 9-3/4 in
Collection Fairfield
Faucet Connection NPS
Faucet Connection Size 1/2 in
Faucet Height 0 in
Faucet Material Brass
Faucet Valve Type Quarter Turn Ceramic Disc, Washerless
Flow Rate 1.8 gpm
GSA Approved No
Handle Material Metal
Handle Type Cross
IAPMO Listed Yes
Kitchen Faucet Type Two Handle
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 2 Hole
Side Spray No
Spout Reach 10-3/8 in
Spout Type Swivel
Trim Only No