Viega MiniBlocâ„¢ 160 psi Polymer Compression 1/2 in. Valve Manifold
V36

DESCRIPTION

  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Supply connections not included
  • Port labels included
  • Optional red valve caps included for hot water

Fitting Sizes:

Select
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM F-877
Application Commercial, Residential
CSA Certified CSA B137.5
Collection MiniBloc™
End Connection 2 Compression
End Connections Compression
FM Approved No
Fitting Size 2 1/2 in
Fitting Type Straight
GSA Approved No
Height 4 in
IAPMO Listed Yes
Lead Law Compliant Yes
Maximum Pressure 160 psi
Maximum Temperature 180
NSF Certified Yes
NSF Specifications NSF 61 Annex G
Origin Domestic
Outlet Quantity 10
UL Listed No