Kichler Lighting Urban Ice 100W 3-Light Medium Base Bracket
KK5461

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Urban Ice
Color Finish Olde Bronze
Color Finish Category Bronze Tones
Depth 6-3/4 in
Energy Star Compliant No
Glass Type Clear Outside/Inside Etched
Height 6-1/4 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up Lighting
Material Glass
Number Of Lights 3
Volts 120V
Watts 300
Width 19-1/2 in