Kohler ArcherĀ® Single Lever Handle Transponder Valve Trim in Polished Chrome
KT45850-4

DESCRIPTION

  • Single lever handle allows control of up to three separate components to six different output options
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Trim only: Requires Kohler® K-728-K or Kohler® K-737-K MasterShower® 2- or 3-way transfer valve (sold separately)
  • Coordinates with other products in the Archer® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1
Collection Archer®
Faucet Height 4-1/16 in
Faucet Valve Type Tub & Shower Transfer Valve
Handle Type Lever
Height 4-1/16 in
IAPMO Listed No
Number of Handles Single Handle
Sink Material Metal
Trim Only Yes
Type KT45850-4-CP
Valve Type Tub & Shower Transfer Valve
Width 4-1/16 in