Ginger USA Chelsea 12 in. Towel Bar in Polished Chrome
G1101

DESCRIPTION

  • 12" center-to-center
  • Length + 2.6"
  • 2.6" height
  • 3" projection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Chelsea
Installation Type Wall Mount
Number of Bars 1