ROHL® Italian Country Bath Double Robe Hook
RA1481C

DESCRIPTION

  • Mounting hardware included
  • Projection: 2 7/8"
  • Solid brass construction, exposed pop-up drain without overflow
  • Swarovski® crystal accent

Color/Finish

Starting at

$214.09 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Italian Country Bath
Color Finish Polished Nickel
Color Finish Category Nickel Tones
Depth 2-7/8 in
IAPMO Listed No
Installation Type Concealed Screw
Length 4-9/64 in
Material Brass
Mount Type Concealed
Projection 2-7/8 in