Endries International 3/8 in. Stainless Steel Hex Head Cap Screw
EX3C16

DESCRIPTION

Length:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Application Construction, Industrial, Marine
Diameter 3/8 in
Length 1-1/4 in
Material Stainless Steel
Material Type 18-8 SS
Screw Head Hex Head
Size 3/8 in-16