PROSELECT® E-LiteĀ® 30 in x 30 in x 3 in Equipment Pad 125 lbs 3 in Plastic
PSCPE30303

DESCRIPTION

  • Uses stabilization pads, flanges and support ribs
  • Injection molded
  • For indoor and outdoor use

Thickness:

Select
QUANTITY
1
SPECIFICATIONS
Allowable Load 125 lbs
Collection E-Lite®
Height 3 in
Type PSCPE30303
Width 30 in