Brizo Tresa® Thermostatic Valve Trim with Single Lever Handle in Polished Chrome
DT66T036

DESCRIPTION

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Commercial, Residential
CSA Certified Yes
Collection Tresa®
Depth 4-59/100 in
Faucet Type Tub & Shower Faucet
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Material Zinc
Handle Type Lever
Height 2 in
Installation Type Wall Mount
Maximum Height 7-1/2 in
Number of Handles Single Handle
Side Spray No
Sink Installation Type Wall Mount
Sink Material Zinc
Trim Only Yes
Type Faucet
Valve Trim Type Thermostatic
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Weight 6.01