Kohler Memoirs® Stately Bathroom Sink
K29999-8

DESCRIPTION

  • 8-inch center faucet holes.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.
  • Elegant rectangular basin and deck.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Overflow drain.

Color/Finish

Starting at

$236.46 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.2
CARB OTC LEED Compliant No
CSA Certified CSA B45.1
Center Size 8 in
Collection Memoirs® Stately
Color Finish White
Color Finish Category Whites
Depth 6-3/4 in
Drain Location Rear Center
Drain Opening 1-3/4 in
GSA Approved No
Height 8-5/8 in
IAPMO Listed No
Length 24-1/2 in
Material Fireclay
Number Of Bowls 1
Number of Holes 3 Hole
Overall Sink Size 24-1/2 in x 20-3/4 in
Pedestal Only - FEI No
Shape Rectangular
Sink Bowl Size 15-1/2 in x 11-11/16 in x 5-1/4 in
Sink Installation Type Pedestal
Sink Material Fireclay
Sink Size Range 20 in - 25 in
Vessel Only - FEI No
WaterSense Labeled No
Width 20-1/2 in