GT-200SW 316 Stainless Steel Socket Weld Gate Valve
JGT200SW

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI B1.20.1
ASTM Specifications ASTM A-351 Grade CF8M
Collection GT-200SW
End Connection 1 Socket Weld
End Connection 2 Socket Weld
End Connections Socket Weld
FM Approved No
ISO Specifications ISO 228
Length 3-39/100 in
Material Stainless Steel
Material Type 316
NSF Certified No
Pressure Class 200#
UL Listed No
Valve Bonnet Type Screw-in
Valve Disc Material Solid Wedge
Valve Operator Wheel Handle
Valve Size 1-1/2 in
Valve Stem Non-rising
Valve Type Gate Valve