Waterstone Towson 1.1 gpm Cold Only Filter Faucet with Straight Spout and Single Lever Handle
W1700C

DESCRIPTION

  • Cold filtered water on demand.
  • For use with Waterstone Filtration System.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Straight spout has 4-3/4” reach and can swivel 360 degrees.

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASME Specifications ASME A112.18.1
Application Residential
Brand Model Compatibility 30101 Multi-Stage Filtration System
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Cold Ceramic
Collection Towson
Color Finish Distressed Antique Copper
Color Finish Category Copper Tones
Faucet Connection Compression
Faucet Connection Size 1/4 in
Faucet Height 9 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Centerset
Faucet Valve Type Ceramic Disc, Cold
Filtering Material Yes
Flow Rate 1.1 gpm
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 9 in
IAPMO Listed No
Lead Law Compliant Yes
Material Brass
Maximum Deck Thickness 2-3/8 in
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Origin Domestic
Side Spray No
Spout Height 5-7/8 in
Spout Reach 4-3/4 in
Spout Swivel 360°
Spout Type Straight
Style Traditional
Supply Lines Included Yes
Trim Only No
Weight 5