American Standard Townsend® Drain and Overflow Kit for Townsend 2691.004.020 Freestanding Tub
A1582000

DESCRIPTION

Color/Finish

Starting at

$131.88 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility Townsend 2691.004.020 Freestanding Tub
CARB OTC LEED Compliant No
CSA Certified CSA B45.5 2011
Collection Townsend®
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
Drain Body Material Metal
Drain Opening 2-1/8 in
IAPMO Listed Yes
Width 7-87/100 in