10-1/2 ft. Black Schedule 40 Plain End Carbon Steel Pipe
DBPPEA53B105

DESCRIPTION

  • Domestic
SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM A-53B
Coating Black
End Connection 1 Plain End
End Connection 2 Plain End
Length 10-1/2 ft
Material Carbon Steel
Material Type A53B
Pipe Tubing Size 2-1/2 in
Schedule Class 40
Type Welded