40 ft. SDR 11 HDPE Pressure Pipe
PED11B40

DESCRIPTION

  • Lowest failure rates for water mains of all pipe material
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM D-3350, ASTM F-714
Color Finish Blue
Length 40 ft
Material Plastic
Material Type HDPE
Maximum Pressure 200 psi
Pipe Tubing Size 16 in
Pressure Class 200#
Schedule Class SDR 11
Wall Thickness 1.582 in