Cooper B-Line 1-1/2 in. Malleable Iron Split Hinged Extension Clamp
BB3198HPLN

DESCRIPTION

Fits Pipe Size:

Select
QUANTITY
1
SPECIFICATIONS
FM Approved No
Fits Pipe Size 1-1/2 in
Height 2-251/500 in
Rigid Conduit Size 0.5
Type Extension Clamp
UL Listed No
Width 673/1000 in
Work Load Limit 180