5/8 in. B7 Stud Less Nut Black
BBYSLNE

DESCRIPTION

  • ARI certified with all brands of AC and heat pump systems
  • Flush-fits furnace in most applications
  • Heavy gauge embossed galvanized cabinets fully lined with 1/2" faced insulation
  • Less nut
  • Metering device designed for either piston or expansion valve retrofit
  • Powder-painted galvanized metal drain pan
  • Rifled copper tubing, enhanced aluminum fins
  • Right-hand connections
  • Scrader port for charge verification and expansions valve retrofit
  • Two 3/4" NPT condensate drains

Length:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Color Finish Black
Grade B7
Length 4-1/2 in
Width 5/8 in