Duro Dyne National 500 ft. Wire Rope Cable
D3020

DESCRIPTION

  • Aviation grade galvanized steel wire
  • Manufactured to exacting standards and statistically tested to verify stated breaking strengths

Outside Diameter:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Color Finish Silver
Length 500 ft
Material Galvanized Steel
Outside Diameter 3/32 in