DEWALT 3/16 in - 7/8 in. x 3/8 in. Round Step 1 Piece
DDW178

DESCRIPTION

  • Double fluted design provides optimum speed and accuracy
  • Flats on shank prevent bit slipping in chuck
  • Multiple steps eliminate need for many special sized drill bits
  • Size markings provide easy hole identification

Bit Diameter:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Bit Diameter 3/4 in
Bit Sizes 1/4 in - 3/4 in
Drill Bit Type Step
Length 1/16 in
Magnetic No
Number Of Pieces 1 Piece
Product Type Step Bit
Shank Size 3/8 in
Shank Style Round