American Cast Iron Pipe 4 in. Fastite Gasket SBR
AFTGSKT

DESCRIPTION

  • The design assures effective sealing at low or high pressures and in straight or deflected joint alignment
  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line

Diameter:

Select
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI A21.11
AWWA Specifications AWWA C-111
Application Waterworks
Diameter 4 in
Type AFTGSKTP