Millennium Lighting 5 x 9 in. 100W 1-Light Medium E-26 Vanity Fixture in Satin Nickel
M1181

DESCRIPTION

  • Extension: 7 1/2"
  • Bulbs included: No
  • Total wattage: 100W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Depth 7-1/2 in
Dimmable No
ETL Listed No
Glass Type Light India Scavo
Height 9 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up Lighting
Number Of Lights 1
UL Listed Yes
Watts 100
Width 5 in