Focus Products Group Vinyl Vision 71 x 74 in. 8 ga Vinyl Shower Curtain (Case of 12)
FHBH08VIS

DESCRIPTION

  • Clear vinyl window lets light into the shower.
  • Features ultrasonic bottom cut to prevent mildew buildup.
  • Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds.
  • Includes weighted corner magnets.
  • Matching flat Flex-On®rings.

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Vinyl Vision
Color Finish White
Color Finish Category Whites
GSA Approved No
Gauge 8
IAPMO Listed No
Length 74 in
Material Plastic
Material Type Vinyl
NSF Certified No
Package Quantity Case of 12
Width 71 in