Quorum International 13 W 4-Light Medium Ceiling Fan Light Kit
Q244480

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
Color Finish Toasted Sienna
Color Finish Category Bronze Tones
Glass Type Medium
Height 3 in
Number Of Lights 4
Watts 13
Width 10 in