Watts Drainage Products RD-940 Series 6 in. Downspout Nozzle in Bronze
WRD94

DESCRIPTION

  • Cast nickel bronze
  • Anchor flange
  • Countersunk mounting holes
  • FIP

Fits Pipe Size:

Select
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
BAA Compliant No
Collection RD-940 Series
Depth 5-1/4 in
End Connections Female Threaded
Fits Pipe Size 6 in
Height 11-19/50 in
Weight 8-27/50
Width 11-19/50 in